Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169058

MPN #: JT9-579062

JET® Replacement Carbide Non Ferrous Circular Saw Blade For J-CK350-2/4K Saw, 84 TPI, 14" Dia.

Product Description

Inspect your saw blade at regular intervals for chips or excessive wear. Replace damaged or dull blades for maximum performance and safety. Trust genuine JET® replacement parts when it's time to exchange a component.

Features:
  • All carbide blades are three tooth precision tungsten carbide cutting style blades
  • Carbide Tipped Cold Saw Blades for Non-ferrous Materials
  • Replacement Blade for JET® CK350 350mm x 3.4mm x 32mm x 84T Carbide Non Ferrous
  • The 108 and 120 teeth blades are for use on small size solids and tubing and small size extrusions
  • 60 and 72 teeth blades are for use on large size solids and extrusions
  • 84 and 96 teeth blades are for use on medium size solids and extrusions
  • These are for general purpose applications
  • These blades are for use on CK High Speed Cold Saws only


PRICE
$709.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Plate Thickness0.134 in
Arbor Hole1.26
Diameter14 in
Blade Thickness3.4

Product Details

TypeSaw Blade
TPI84
Applicable MaterialsCarbide Non Ferrous
MaterialCarbide Non Ferrous
Package Quantity1
SeriesCK350
Manufacturers Part NumberJT9-579062
BrandJET