Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169080

MPN #: JT9-579047

JET® Replacement Ferrous Circular Saw Blade For J-FK350-2/4K Saw, 54 TPI, 14" Dia.

Product Description

Always trust genuine JET® parts for your JET® Tools. They are guaranteed to fit and work perfectly in your equipment. For ferrous cutting applications. Inspect your saw blade at regular intervals for chips or excessive wear. Replace damaged or dull blades for maximum performance and safety. This authentic JET® replacement part is designed specifically for your tool and guaranteed to perform to OEM specs.

Features:
  • 2 Pin holes are 11mm diameter / 63mm on center
  • 2 Pin holes are 8mm diameter / 45mm on center
  • M2 HSS Steam tempered - 62/64 HRc for ferrous cutting applications
  • The second number is the center hole diameter, 32mm
  • The third number is the thickness of the blade, 2.5mm


PRICE
$669.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Plate Thickness0.098 in
Arbor Hole1.26
Diameter14 in
Blade Thickness2.5

Product Details

TypeSaw Blade
TPI54
Applicable MaterialsHSS Steam Tempered
MaterialHSS Steam Tempered
Package Quantity1
SeriesFK350
Manufacturers Part NumberJT9-579047
BrandJET