Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIDGID

Model # :WBB326761

MPN #: 66947

RIDGID® Model No. 300 Compact Compact Threading Machine, 1/2"-2" Npt, 115V, 50/60 Hz

Product Description
Heavy-duty proven performance. Lightweight, portable design. Fast transport and set-up. Self-Contained Oil System with adjustable flow control. Versatility for threading and grooving. Quiet operation. Approved by CSA to CSA and UL standards (115V only).

Specifications:
  • Pipe Capacity: 1/8" - 2" (3mm-50mm).
  • Bolt Capacity: Bolt: 1/4" - 2" (6mm-50mm).
  • Motor: 1/2 HP, 115V universal 50/60 Hz.
  • Motor Control: Heavy duty rotary FOR/OFF/REV with integral foot switch.
  • Spindle Speed: 38 RPM (52 RPM available).
  • Chuck: Hammer-type with replaceable, rocker-action jaw inserts.
  • Oiling System: Through-the-head, with integral oil reservoir. Self-priming, constant-flow, gerotor pump.
  • Cutter: Model 360, roll-type cutoff, self-centering, full-floating.
  • Reamer: Model 344, 1/8"-2", five flute cone, right hand only.
  • Standard Equipment One No. 811A Quick-opening die head.
  • One Set 1/2" - 3/4" Alloy Universal Dies.
  • One Set 1"- 2" Alloy Universal Dies
  • One No. 360 Cutter with E-1032 Cutter Wheel.
  • One No. 344 Reamer.
  • One Gallon Nu-Clear Threading Cutting Oil
  • Does not include Stand.


PRICE
$8,399.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight165 lbs
Pipe/Tube Size1/8 in (NPT) (Min), 2 in (NPT) (Max)

Product Details

TypePower Threading Machine
Rotations per Minute38 rpm
Hertz50/60 Hz
Pipe Capacity1/8 in (NPT) (Min), 2 in (NPT) (Max)
Voltage115 V
Includes811A Die Head, Dies, Reamer, Cutter, Oil
DescriptionCompact Threading Machine
Package Quantity1
Manufacturers Part Number66947
Power Capacity1/2 hp (Max)
BrandRIDGID
Speed38 rpm
Frequency25.0 Hz (Min), 60.0 Hz (Max) Hz

Warranty

WarrantyLifetime