Replacement carbon motor for FE-2010-S (one set include two motors)
Model # :WBB3774544
Replacement carbon motor for FE-2010-S (one set include two motors)
Write a Review
Questions & Answers (0)
Related Products
Optional stage 4 replacement filter for noxious fumes up to 99.97% efficiency of 0.3 micron particles. Use with item B3186099. 99.97% HEPA of 0.3 micron particles for complying to OSHA & EU-OSHA. Non-washable.
Fume extractors are an important part of any welding shop. They help keep the areas clean and the air the workers breathe safe. The FE-850 welding fume extractor is a portable unit that has many of the feature that most shops are looking for. Includes 6" x 10' extractor arm 1.5 hp 850 CFM 4 stage filter - 1. Stainless steel mesh - 2. Aluminum mesh - Pre-pleated filter -4. HEPA filter Portable Full steel construction CSA – U.S. certified Tool-less filter maintance 110V For more information on this portable fume extraction system - FE-850,contact a Baileigh representative today at 920-684-4990
The Mini DD is a portable, economical, and easy-to-use downdraft table for light-medium duty applications. Now any fumes, smoke, or dust from your shop activities can be captured right as they are produced, before compromising your indoor air quality. The table comes fitted with multi-stage spark arrestance baffles, industrial swivel casters, and standard 120V single-phase (60Hz) input power for plug & play convenience. The paper pleated panel filter is easily accessed by four screw knobs located on the right side of the machine. Rotary starter w/ 15ft cord & plug, 14ga. mild steel ...
Replacement Filters - 20" Nanotech Cartridge Filter. MERV 15 efficient cartridge filter captures particles at the submicron level, and surface-loading technology allows dust to be easily dislodged during cleaning with compressed air.
The X-Tractor® Mini is a light weight; high vacuum portable fume extraction system designed to filter particulate and remove welding fumes. Intended for light duty welding applications; the quiet operation and portability of the Miniflex make this system an ideal solution for confined and hard to reach spaces. Features: Create a safer work environment for welders/shop employees Effectively remove weld fume particulate with large surface area coverage and 99.7% filter unit efficiency Light weight; durable construction and portable design Compact size for use anywhere you go Current ...