Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversitech

Model # :WBB3217660

MPN #: 10001094

Diversitech MINI-DDT-WGD Downdraft Table, 1200 CFM, 1 HP, Single Phase, 120V

Product Description
The Mini DD is a portable, economical, and easy-to-use downdraft table for light-medium duty applications. Now any fumes, smoke, or dust from your shop activities can be captured right as they are produced, before compromising your indoor air quality.

The table comes fitted with multi-stage spark arrestance baffles, industrial swivel casters, and standard 120V single-phase (60Hz) input power for plug & play convenience. The paper pleated panel filter is easily accessed by four screw knobs located on the right side of the machine. Rotary starter w/ 15ft cord & plug, 14ga. mild steel construction, metal mesh filter, Includes 4 lockable casters

Features:
  • Flexible 38" x 30" Worksurface
  • High Capture Face Velocity (250 FPM)
  • 1.0 HP Belt Drive Blower producing 1200 CFM of Airflow
  • Multi-stage Spark Arrestance Baffling
  • Industrial Swivel Casters
Benefits:
  • Simple to use, plug and play design
  • Ultra-small footprint & no permanent ducting
  • Compliant with OSHA guidelines for safe capture of dust, smoke and weld fumes


PRICE
$5,979.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

CFM1200 CFM
Voltage120 V
Phase1
DescriptionDowndraft Table
ColorBlack
Manufacturers Part Number10001094
Cleaning SystemNo
HEPANo
Motor Horsepower1 HP
BrandDiversitech

Warranty

Warranty2 yr