Nexel
Model # :WB243030
Nexel® Self Contained Under Counter Ice Machine, Air Cooled, 280 Lb. Production/24 Hrs.
Write a Review
|
Questions & Answers (0)
Product Description
The Nexel® Air Cooled Under Counter Ice Machine produces up to 280 lbs. of high quality, crystal-clear full cube style ice per day making it suitable for any bar room, industrial kitchen, or similar foodservice station. This self-contained ice bin operates on an easy-to-use control panel for completely intuitive control. Each model features a 80 lb. ice capacity with automatic overflow prevention to prevent spillage. Stainless steel construction with durable plastic bin door provides a traditional appearance to accommodate restaurant and industrial kitchen stations. Unit includes ice scoop, water filter, and drain hose. Front access panel for quick maintenance checks. Adjustable legs to accommodate for uneven flooring. Suitable for freestanding or built-in applications. ETL approved for commercial use. 1 Year Limited Warranty.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
PRICE
$2,799.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 27-3/4 in |
| Height | 38-1/2 in |
| Pounds of Ice per 24 Hours | 280 lbs |
Product Details
| Storage Capacity | 80 lbs |
| Condenser Type | Air Cooled |
| Color | Silver |
| Hertz | 60 Hz |
| Cooling | Air Cooled |
| Voltage | 115 V |
| Ice Cube Type | Full Size Cube |
| Material | Stainless Steel, Plastic |
| Phase | 1 |
| Description | Self-Contained Under Counter Ice Machine |
| Manufacturers Part Number | 243030 |
| Refrigerant Type | R290 |
| Brand | Nexel |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Energy Star Certified | Yes |
| Certifications | NSF, ETL, cETL, ETL-Sanitation |