PRO-3000: Stainless Steel Vacuum Sealer
Write a Review
|
Questions & Answers (0)
Product Description
Weston PRO-3000 Stainless Steel Vacuum Sealer
This vacuum sealer is ideal for sealing your season's harvest, portioning out bulk beef, pork and lamb from a butcher or direct from a farm, and for sealing your fresh catch . This sealer features a digital, easy-to-use control panel which helps you to monitor the stages of the sealing process and seal time, and has an extra large sealing bar for sealing bags up to 15" wide. The PRO-3000 vac sealer also includes a double piston vacuum-pump to deliver up to 28" HG vacuum strength. This model has an automatic mode with simple one touch operation and a manual mode allows you to control the amount of vacuum pressure for sealing sharp, delicate or moist foods and objects. The transparent acrylic lid allows for perfect bag alignment while sealing.
This vacuum sealer is ideal for sealing your season's harvest, portioning out bulk beef, pork and lamb from a butcher or direct from a farm, and for sealing your fresh catch . This sealer features a digital, easy-to-use control panel which helps you to monitor the stages of the sealing process and seal time, and has an extra large sealing bar for sealing bags up to 15" wide. The PRO-3000 vac sealer also includes a double piston vacuum-pump to deliver up to 28" HG vacuum strength. This model has an automatic mode with simple one touch operation and a manual mode allows you to control the amount of vacuum pressure for sealing sharp, delicate or moist foods and objects. The transparent acrylic lid allows for perfect bag alignment while sealing.
PRICE
$1,075.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19.75 in |
| Depth | 12.25 in |
| Height | 6 in |
| Weight | 23 lbs |
Product Details
| Voltage | 120 V |
| Watts | 935 W |
| Description | Pro-3000 Stainless Steel Vacuum Sealer |
| Color | Silver |
| Manufacturers Part Number | 65-0401-W |
| Brand | Weston |
Warranty
| Warranty | 2 Years Limited Manufacturer's |