- 641263
- 641264
- 641265
- 641747
Model # :WBRP6514
Replacement Cover Dia. 118x24 for 641263, 641264, 641265, 641747 Floor Scrubbers
Write a Review
Questions & Answers (0)
Specifications
Product Details
| For Use With | Global Industrial |
| Brand | Global Industrial |
Related Products
Restroom Stall Door Privacy Cover, (2) 58" pieces per set (poly bagged) / 5 sets per carton. Total of 10 pieces. Use with All Manufacturers.
Additional Lid cover with handle knob for P230 size unit
For use with the Reliable 320LB ironing board only. Replacement 48 cm x 140 cm / 18-7/8 in x 55 in Ironing board cover for the 300LB and 320LB ironing tables. Our in-house product development team has introduced a memory foam technology that is breathable, lightweight, and delivers the smoothest ironing experience. Includes our Conex heat zone. Conex allows you to place your iron on the board with no worries. This safe zone is heat resistant up to 700F and is flame retardant. Simplify your ironing experience with a Conex heat resistant zone.
Green Klean Brand superior quality commercial vacuum cleaner bags are specifically designed for the Janitorial Professional vacuum cleaners and are backed by the Green Diamond Warranty. Powr-Flite Comfort Pro 10 Qt Backpack (closed collar) Replacement vacuum cleaner bags (10/10 packs per case, 100 bags), designed by Green Klean® for exact fit and performance as the OEM, at a considerable savings. GK-PFX9736-10 Qrt, X9736. Features Designed specifically for commercial use; equal to/exceeds OEM quality Covered by Green Diamond Warranty ***Vacuum filtration bags are to be used with machines ...
ESD-Safe Integrated Cleanroom Wear Designed for Mobile User in Controlled Environments. Transforming Technologies TX4000 ESD Cleanroom Garment System protects the controlled environment from the number one source of contamination and static found in cleanrooms – people. Electrostatic charge is an invisible contaminant that has the potential to degrade or destroy both product and equipment, as well as attract unwanted particles. Controlling these charges on mobile operators with the TX4000 Garment System throughout the controlled environment is essential to a productive manufacturing ...