Reliable Iron Board Cover for Reliable 320LB, 55"L x 19"W, Gray
Write a Review
|
Questions & Answers (0)
Product Description
For use with the Reliable 320LB ironing board only. Replacement 48 cm x 140 cm / 18-7/8 in x 55 in Ironing board cover for the 300LB and 320LB ironing tables. Our in-house product development team has introduced a memory foam technology that is breathable, lightweight, and delivers the smoothest ironing experience. Includes our Conex heat zone. Conex allows you to place your iron on the board with no worries. This safe zone is heat resistant up to 700F and is flame retardant. Simplify your ironing experience with a Conex heat resistant zone.
PRICE
$79.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Width | 19 in |
| Height | 1 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Style | VeraFoam |
| Type | Ironing Board Cover |
| Material | Memory Foam/Polyester |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 320LBACR |
| Brand | Reliable |