- Tennant 6500
- Tennant 6500D
- Tennant 6550
- Tennant 6600
- Tennant 6650
- Tennant 6650D
- Tennant 8410
- Tennant S30 Diesel (000000-006500)
- Tennant S30 Diesel (006501- )
- Tennant S30 Gas_LPG (000000-006500)
- Tennant S30 Gas_LPG (006501- )
Replacement Cylindrical Brush - 24 SR For Nobles/Tennant 54927
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$1,009.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Size | 45 in |
Product Details
| Style | Brush/Pads : Cylindrical |
| Type | Cylindrical Brush |
| Package Quantity | 1 |
| Application | Scrubbing |
| Manufacturers Part Number | GBRC54927 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | Gofer Parts |