- Tennant M20 Diesel (SN 000000-007999)
- Tennant M20 Diesel (SN 008000 - )
- Tennant M20 Gas_LPG (SN 000000-007999)
- Tennant M20 Gas_LPG NA (SN 008000- )
- Tennant M30 Diesel (SN 008000- )
- Tennant M30 Gas_LPG (SN 008000- )
- Tennant T20 Diesel (SN 000000-007999)
- Tennant T20 Diesel (SN 008000- )
- Tennant T20 Gas_LP (SN 008000- )
- Tennant T20 Gas_LPG (SN 000000-007999)
Replacement Drain Hose For Nobles/Tennant 1019424
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$135.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 3 in |
Product Details
| Style | Hose |
| Description | Replacement Drain Hose |
| Color | Gray |
| Manufacturers Part Number | GHSD03048 |
| For Use With | Nobles/Tennant 1019424 |
| Part Type | Drain Hose |
| Brand | Gofer Parts |