- Tennant 5680 (SN 000000-029999)
- Tennant 5680 (SN 10000000- )
- Tennant 5700 (SN 000000-029999)
- Tennant 5700 (SN 10000000- )
- Tennant 5700EE (SN 000000-029999)
- Tennant 5700EE (SN 10000000- )
- Tennant 5700XP (SN 000000-029999)
- Tennant 5700XP (SN 10000000- )
- Tennant 7300
- Tennant 8300
Replacement Drain Hose - Complete Assembly For Nobles/Tennant 222788 , Nobles/Tennant 1011167
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$49.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26-5/8 in |
| Width | 1-1/2 in |
Product Details
| Style | Hose |
| Description | Replaement Drain Hose |
| Color | Black |
| Manufacturers Part Number | GHSD150266 |
| For Use With | For Nobles/Tennant 222788 , Nobles/Tennant 1011167 |
| Part Type | Drain Hose |
| Brand | Gofer Parts |