- Tennant 1160
- Tennant 1240, 1260
- Tennant 1280
- Tennant 1510
- Tennant 1530
- Tennant 1610
- Tennant 3500, 3520
- Tennant 3540
- Tennant 5100
- Tennant 5200
- Tennant 5280
- Tennant 5300
- Tennant 5400
- Tennant 5680 (SN 000000-029999)
- Tennant 5680 (SN 10000000- )
- Tennant 5700 (SN 000000-029999)
- Tennant 5700 (SN 10000000- )
- Tennant 5700EE (SN 000000-029999)
- Tennant 5700EE (SN 10000000- )
- Tennant 5700XP (SN 000000-029999)
- Tennant 5700XP (SN 10000000- )
- Tennant 750
- Tennant ASC-15, ASC-57
- Tennant EX-CAN-15-HP, EX-CAN-57-HP
- Tennant EX-SC-1020
- Tennant EX-SC-1020P
- Tennant EX-SC-3840, EX-SC-3851
- Nobles Falcon Ultra B
- Tennant R14
- Nobles Speed Scrub 2100HD
- Nobles Speed Scrub 2401, 2601
- Nobles Speed Scrub 2701
- Nobles Speed Scrub 2701, 3301
- Nobles Speed Scrub 3
- Nobles Speed Scrub 300
- Nobles Speed Scrub 3301
- Nobles Speed Scrub 350
- Nobles Speed Scrub 5
- Nobles Speed Scrub 500
- Nobles Speed Scrub Rider
- Nobles Strive
- Nobles Strive Rider
- Tennant T2 (SN 00000000- )
- Tennant T3 (SN 00000000-10309874)
- Tennant T3 (SN 10309875-XXXXXXXX)
- Tennant T3, T3+ (S/N 10477736- )
- Tennant T300 (SN 10000000-20000000)
- Tennant T300e (SN 10000000-20000000)
- Tennant T350
- Tennant T3e
- Tennant T5
- Tennant T500 (SN 10000000-20000000)
- Tennant T500 (SN 30000000-40000000)
- Tennant T500e (SN 10000000-20000000)
- Tennant T500e (SN 30000000-40000000)
- Tennant T5e (SN 10000000-20000000)
- Tennant T600, T600e (SN 10000000-20000000)
- Tennant T600EE (SN 10000000-20000000)
- Tennant T7 Rider (SN 10000000-20000000)
- Tennant T7+
- Tennant T7AMR
- Nobles Typhoon EV
- Tennant V-WD-15, V-WD-15S, V-WD-57
- Tennant V-WD-16B, V-WD-61B
Replacement Hose End - Drain Cap & Insert For Nobles/Tennant 1218955
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$15.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/8 in |
| Width | 1-1/2 in |
Product Details
| Style | Hose |
| Description | Replacement Hose End |
| Color | Black |
| Manufacturers Part Number | GHSDC001 |
| For Use With | Nobles/Tennant 1218955 |
| Part Type | Hose End |
| Brand | Gofer Parts |