- Replacement Clip Straps for 96110 Knee Pads
- Soft Elastic Woven Straps with Clip
- Speed Clips Allow for Quick Attachment & Adjustment
Sellstrom® Replacement Elastic Straps For UltraFlex Knee Pads, Black, S96110-6 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$115.80 Sold in packages of 4 / $28.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Replacement Straps |
| Closure Type | Snap Clips |
| Material | Elastic |
| Package Quantity | 4 |
| Description | Elastic Straps For UltraFlex Knee Pad |
| Color | Black |
| Manufacturers Part Number | S96110-6 |
| Brand | Sellstrom |