Replacement Emitter for Aura CF30240 Carbon Infrared Heater - 3.0KW 240V
Write a Review
|
Questions & Answers (0)
Product Description
Replacement Emitter for Aura Carbon Infrared Heater - 3.0KW 240V
Low light, low glare Carbon emitter replacement for heater model CF30240B
Low light, low glare Carbon emitter replacement for heater model CF30240B
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 1 in |
| Depth | 1 in |
| Weight | 1 lbs |
Product Details
| Type | Accessory |
| Outlet Connection Type | Lead Ends |
| Color | Black |
| Amperage | 12.5 A |
| Series | Aura Carbon |
| Hertz | 60 Hz |
| For Use With | Aura CF30240 |
| Wattage | 3000 W |
| Voltage | 240 V |
| Watts High | 3000 W |
| Material | Glass |
| Amps High | 12.5 A |
| Description | Replacement Emitter |
| Manufacturers Part Number | CFWIRE30240 |
| Brand | Aura |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA, UL |