SunStar Corrosive Environment Voltage Thermostat For Infrared Tube Heaters
Write a Review
|
Questions & Answers (0)
Product Description
This Corrosive Environment Line voltage Thermostat is capable of controlling up to 6 heaters. Features a durable stainless steel sensing element and water-tight UL recognized ABS plastic enclosure. Maintains consistent temperatures within a range of 40° to 104°F. Thermostat is extremely accurate, with a ±2.5°F differential. Includes calibration dial. 16 amp full load. Meets NEMA 4x and NEC Article 547-4 requirements. UL Listed/CSA Certified. Recommended for car washes, agricultural buildings, water treatment plants and other any high humidity, corrosive atmospheres. For use with all Infrared Tube Heaters. This product has limited warranty of 1 year. This product is made in USA.
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 3 in |
| Height | 6-1/2 in |
| Weight | 3 lbs |
Product Details
| Type | Thermostat |
| For Use With | All Infrared Tube Heaters |
| Includes | Calibration Dial |
| Material | 316 Stainless Steel/ABS Plastic |
| Description | Corrosive Environment Voltage Thermostat |
| Manufacturers Part Number | 30525000 |
| Brand | SunStar |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA, UL Listed |