This Deluxe Line Voltage Thermostat can be used to control up to 6 heaters at once. Maintains consistent temperatures within a range of 35° to 95°F. Thermostat is extremely accurate, with a ±2°F differential. 16 amp full load. Includes NEMA 1 enclosure and SPST switch. UL Listed. For use with all Infrared Tube Heaters. This product has limited warranty of 1 year. This product is made in USA.
SunStar Deluxe Line Voltage Thermostat For Infrared Tube Heaters
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$279.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Thermostat |
| Includes | NEMA 1 Enclosure, SPST Switch |
| Description | Deluxe Line Voltage Thermostat |
| Manufacturers Part Number | 3209000 |
| For Use With | All Infrared Tube Heaters |
| Brand | SunStar |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Listed |