Liquidynamics 70003 Replacement Filter - Oil Filter Cart W/10 Micron Particulate Filter
Write a Review
|
Questions & Answers (0)
Product Description
10 micron particulate filter without draincock. 3/4" flow port. 18GPM max flow.
PRICE
$35.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/4 in |
| Depth | 3-3/4 in |
| Height | 7 in |
| Weight | 1 lbs |
Product Details
| Type | 10 Micron Filter & 3/4" Flow Port |
| Filtration | 10 mic |
| Description | Replacement Filter Oil Cart |
| Manufacturers Part Number | 70003 |
| For Use With | Lubricants |
| Brand | Liquidynamics |