Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Elkay

Model # :WBB566848

MPN #: 51300C

Elkay 3,000 Gallon WaterSentry Replacement Filter, 51300C

Product Description
Elkay Replacement filter for models with WaterSentry® filtration system (Bottle Fillers & Liv Pro).

Water filters provide cleaner, great tasting water for drinking fountains, water coolers and bottle fillers. All Elkay® filters are made with activated carbon to improve taste and odor. Many also reduce contaminants such as lead. Elkay® filters are easy to connect and are self-contained replaceable cartridges, limiting exposure to contaminated media.

Features:

  • Replacement filter for models with WaterSentry® filtration system (Bottle Fillers & Liv Pro).
  • Filter should be replaced every 3,000 gallons (expires 1 year after installation).
  • Equipped with quick-disconnect, 1/4-turn installation, as well as automatic inlet shut-off valve that closes when filter is removed.
  • Designed to reduce lead, particles and chlorine. Also reduces odors and discoloration from incoming water.
  • Filter is tested and certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine taste and odor reduction.
  • Filter is tested and certified to NSF/ANSI 401 for the reduction of microplastics.
PRICE
$99.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Drain Size1/4 in
Water Inlet Size3/8 in

Product Details

TypeWater Filter
Package Quantity1
Filter Capacity Gallons3000 gal
Manufacturers Part Number51300C
For Use WithElkay & Halsey Water Bottle Refilling Stations, Wall Mount Filtered Units
Max PSI105 psi
Filter TypeChlorine, Taste & Odor, Lead
BrandElkay