- Easy to replace foam pad kit for Traverse with Mips Brain Protection System
Traverse Replacement Foam Sweat Pad Kit with Mips, One Size, Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Accessory |
| Material | Foam |
| Package Quantity | 1 |
| Description | Replacement Sweat Pad Kit with Mips |
| Color | Black |
| Manufacturers Part Number | 280-HP1491PAD |
| Suspension | None |
| Brand | Traverse |
Related Products
Skullerz® 8955 Lightweight Bump Cap Hat is both comfortable and stylish with a highly-ventilated, impact-resistant inner shell that provides protection against cranial bumps, bruises, scrapes, and other minor head injuries. This baseball style bump cap tackles two big challenges workers face in the field: weight and heat. The insert is made of a lightweight, durable high-density polyethylene (HDPE) and is designed to offer maximum ventilation for continuous airflow and superior breathability. All without compromising protection. A removable, washable and anti-microbial pad made of ...
The V-Gard C1™ Hard Hat is a general purpose full-brim hard hat, particularly suited for outdoor workers in sunny conditions. The patent pending Reflector™ thermal barrier keeps the inside of the hard hat up to 20°F (11°C) cooler in sunny conditions, while a moisture-wicking padded sweatband keeps you drier and more comfortable. The brim and optional vents are the largest offered on a full-brim V-Gard® Hard Hat to provide additional shade and significant air flow. The V-Gard C1™ Hard Hat is compatible with all V-Gard full-brim accessories for superior versatility ...
XS2-550 Type 2+ Safety Helmet w/ Flip-up Visor - Black Built to fit workers who demand more than just a climbing helmet or hard hat, the XS2-550 combines cutting-edge protection with superior comfort. Constructed from premium materials, this helmet delivers exceptional impact and penetration protection across the top, front, sides, and rear, while remaining lightweight and high performing. The innovative flip-up visor provides high impact eye protection and unsurpassed convenience and versatility. Engineered to be the ultimate foundation for worker safety , the XS2-550 integrates ...
This ANSI certified Type II, Class E industrial climbing helmet offers superior impact protection while working at heights or in confined spaces. It features an ultra-lightweight ABS shell and an integrated EPS inner foam liner helps absorb the forces of top-of-head, front, side, and rear impacts, that work in conjunction with the adjustable 4-point HDPE suspension to provide exceptional protection from top of head as well as lateral impact hazards. Features: Includes an adjustable 4-point cross-over chin strap with quick release buckle for a safe and secure fit Rugged SURE-LOCK ...
ABS material- Strong, yet ultra-light for seemingly weightless protection Low profile design- Offers a low center of gravity for better balance Rear padded suspension- Provides additional level of comfort on the wearers' neck 4-position harness points- Allows you to move the harness forward, backward, up or down – allowing for the most optimal position for ultimate comfort Replaceable sweat band- Padded fabric and polyurethane foam for all day wear Vented pressure pad- Keeps the straps in place providing an additional level of comfort Easy to grasp knob- Adjusts the suspension from 6-1/2 ...