Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Skullerz by Ergodyne

Model # :WBB3135799

MPN #: 60236

Ergodyne® Skullerz® 8988-MIPS Safety Helmet Suspension Replacement, Gray

Product Description
The Skullerz® 8988-MIPS Safety Helmet Replacement Suspension easily and securely attaches to Skullerz Safety Helmets with Mips Technology using 6-built in mounting locations on the helmet shell. The suspension is integrated with the Mips Elevate safety system-a low-friction layer that slides multi-directionally upon angled impact with the intention of reducing the transmission of rotational force to the head.

Features:
  • FITS SKULLERZ SAFETY HELMETS WITH MIPS – Compatible only with 8975-MIPS & 8974-MIPS models
  • MIPS® ELEVATE SAFETY SYSTEM – Slides multi-directionally upon angled impact to help reduce rotational force to the head
  • EASY ATTACHMENT - Quickly and securely attaches using 6-built in mounting locations on the helmet shell
  • BREATHABLE – Flexible open frame with perforated Mips safety system improves air circulation


PRICE
$48.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeSuspension Replacement
Package Quantity1
ColorGray
Series8988-MIPS
Manufacturers Part Number60236
SuspensionMIPS
BrandSkullerz by Ergodyne