Replacement Fuse for 36" Evaporative Cooler / Model 600581
Global Industrial
Model # :WB292227
Replacement Fuse for 36" & 48" Evaporative Cooler, 293132 and 604152
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 4 in |
| Height | 4 in |
Product Details
| Type | Fuse |
| Manufacturers Part Number | 292227 |
| For Use With | Model 600581 |
| Brand | Global Industrial |