Replacement Hose For Wall Mount Jet-Kleen™ Units - 56" - JK-WMH
Write a Review
|
Questions & Answers (0)
Product Description
Replacement wall mount hose for Jet-Kleen Units - 56".
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16IN |
| Width | 13 in |
| Height | 6 in |
| Hose Length | 56 in |
Product Details
| Speed Control | No |
| Package Quantity | 1 |
| Description | Replacement Hose For Wall Mount Jet-Kleen Units |
| Series | Jet-Kleen |
| Manufacturers Part Number | JK-WMH |
| Timer | No |
| For Use With | Wall Mount Jet-Kleen™ Units |
| Brand | Specialized Safety Products |