- 1/4" male national pipe thread
- Replacement part
- Slip sleeve easily attaches to M style plug end on high pressure gaging element
Milton C1071G 1/4" MNPT Commercial Slip Sleeve
Write a Review
|
Questions & Answers (0)
Product Description
This 1/4" MNPT slip sleeve constant bleed detachable fitting is a replacement part for Milton high pressure gaging element #1066 or Milton remote controller assembly #1068.
PRICE
$86.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2IN |
| Width | 1 in |
| Depth | 8.5 in |
| Height | 1 in |
| Weight | 0.2 lbs |
Product Details
| Material | Brass |
| Description | Commercial Slip Sleeve |
| Manufacturers Part Number | C1071G |
| Brand | Milton |