Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2372398

MPN #: C1072G

Milton C1072G 1/4" MNPT Commercial Slip Sleeve

Product Description
Milton C1072G 1/4" MNPT Commercial Slip Sleeve

This 1/4" MNPT slip sleeve constant bleed detachable fitting is a replacement part for Milton high pressure gaging element #1066 or Milton remote controller assembly #1068.

  • 1/4" male national pipe thread
  • Replacement part
  • Slip sleeve easily attaches to M style plug end on high pressure gaging element
PRICE
$86.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/4IN
Width1 in
Depth2.25 in
Height1 in
Weight0.2 lbs

Product Details

MaterialBrass
DescriptionCommercial Slip Sleeve
Manufacturers Part NumberC1072G
BrandMilton