Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
DeWalt

Model # :WBB3784577

MPN #: DXCMT70778

DEWALT® Gravity Feed Touch Up Spray Gun

Product Description
Achieve precise, professional results with the DEWALT® Gravity Feed Touch Up Spray Gun (DXCMT70778). Designed for precision jobs, this compact spray gun delivers a fine spray pattern ideal for touch-up work and detail applications. The lightweight design at just 0.7 lbs reduces fatigue during use, and the 0.8 mm tip diameter ensures accurate, controlled coverage. Features a 1/4 in. air inlet for easy compatibility with standard air compressor setups.

PRICE
$49.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width4-3/16 in
Height3-11/16 in
Weight0.7 lbs

Product Details

MaterialAluminum
Package Quantity1
ColorSilver
Manufacturers Part NumberDXCMT70778
PSI60 psi
Max PSI60 psi
Extension MaterialAluminum
BrandDeWalt