Model # :WBB1507390
MPN #: 2198175S
Replacement Infrared Heat Pad 220-Watt 20" x 22", For Use With HydroStation Electric Waterers
Write a Review
|
Questions & Answers (0)
Product Description
220 Watt Infrared Replacement Heatpad
The Limited Warranty is restricted to farming applications only
The Limited Warranty is restricted to farming applications only
PRICE
$99.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 2 in |
| Height | 24 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Replacement Infrared Heatpad |
| Animal Type | Cattle, Horses, Calf, Sheep |
| Color | Black |
| For Use With | 54150158 |
| Style | Replacement Infrarer Heatpad 220 Watt |
| Country of Origin | United Kingdom |
| Package Quantity | 1 |
| Manufacturers Part Number | 2198175S |
Warranty
| Warranty | 1 yr |