Unger® VisaVersa® Pro 14" Microfiber Replacement Pad, Light Gray, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Unger® has taken the popular VisaVersa® 2-in-1 combination and enhanced every feature. High water retention pro pad means less trips to the bucket. Premium microfiber pad for ultimate cleaning power. Lightweight and easy to glide. Machine washable. Works with the VisaVersa® Pro Complete tool. High water absorption.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 2-1/2 in |
| Height | 3/8 in |
| Weight | 0.5 lbs |
Product Details
| Type | Microfiber Pad |
| Material | Microfiber |
| Package Quantity | 10 |
| Color | Gray |
| Manufacturers Part Number | UNGVEP35 |
| For Use With | VisaVersa® Pro 14" VV350 |
| Brand | Unger |