Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fabrication Enterprises

Model # :WBB2194168

MPN #: 11-1131

Economy Electric Heating Pad, Dry Heat, 3-Settings, Large 12" x 24"

Product Description
The pad has 3 heat settings and includes a washable heat cover. Economy Heating Pad - Electric - Dry - Large - 12" x 24".

PRICE
$66.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width12 in
Height1 in
Weight3 lbs

Product Details

StyleLarge
MaterialWashable Cover
Package Quantity1
DescriptionEconomy Electric Heating Pad - Dry Heat
ColorBlue
Manufacturers Part Number11-1131
BrandFabrication Enterprises

Warranty

Warranty1 yr