Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3136963

MPN #: RK-16HC5-KF-405HC

Sealer Sales® Replacement Kit For KF-405HC

Product Description
    Replacement Kit Includes:

  • (2) 5mm wide heating element
  • (2) 1 3/4" PTFE cover
  • (1) blade
  • 1ft. long roll of PTFE cover.
  • This replacement kit is compatible with the following models: KF-405HC

  • We recommend replacing the bottom PTFE adhesive strip (1/2" wide sticky backed-remove the liner) every time the element is replaced. Place the PTFE adhesive strip under the element on the base of sealer.

    Note: sealers with 2 mm heating elements cannot be interchanged with 5mm heating elements and vice versa.

PRICE
$31.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Seal Length16
Seal Width5mm

Product Details

TypeHeating Element Kit
Package Quantity1
ImpulseYes
SeriesSealer Sales
Manufacturers Part NumberRK-16HC5-KF-405HC
For Use WithKF-405HC
BrandSealer Sales