Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&B Wire

Model # :WBB3198136

MPN #: 680RG

R&B Wire® Replacement Leakproof Bag, Green

Product Description
Bag Only. Hamper Not Included. These leakproof bags are constructed from high quality vinyl that is fully welded and flame retardant.

Features:
  • The leakproof and flame retardant properties of the material are built into the fabric and are guaranteed for the life of the bag
  • Approved for institutional use
  • Bags are hooded for convenient transporting along with a shock corded rim to ensure a snug fit and easy removal and setup
  • These bags are made for the 680 series hampers but will fit on our 692, 694, 697, 669 and 669/NL hampers as well


PRICE
$72.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Flat Size2

Product Details

StyleFlip-to-close
TypeMedium Duty Leakproof
MaterialVinyl
Package Quantity1
ColorGreen
Manufacturers Part Number680RG
BrandR&B Wire