This 42"L x 30"W lightweight polyethylene liner captures grease, oil and fuel leaks or spills. Allows clean water to pass through while filtering out any hydrocarbons. Replacement pads for the Ultra-Filter Pad®. Package of 4. Made in the USA.
UltraTech 6551 Ultra-Filter Pad® Replacements, Medium, 42" x 30" x 1", Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 30 in |
| Height | 1/8 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Filter Pad |
| Color | Gray |
| Series | Ultra-Filter Pad |
| Filter Material | Ultra-Filter-Tex |
| Filter Type | Debris |
| Capacity/Absorption Gallons | 1.5 gal |
| Country of Origin | UNITED STATES |
| Reusable | No |
| Material | Ultra-Filter-Tex (Polyethylene & PVC) |
| Package Quantity | 4 |
| Manufacturers Part Number | 6551 |
| Installation Type | Set In Place |
| Shape | Rectangle |
| Brand | UltraTech |