Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safety Tech

Model # :WBB2182353

MPN #: PAD24241

Checkers® Safety Tech Heavy Duty Outrigger Pad, 24" x 24" x 1" Thick, PAD24241

Product Description
SafetyTech® is a high load capacity outrigger crane pad with a vertical load bearing capacity of up to 140,000lbs* for our largest size. It is designed to fully support vehicles and cranes without warping, splintering or bending and the pad features a safety textured tread surface to further improve grip and stability. SafetyTech® is manufactured from a highly durable proprietary engineered thermoplastic material which provides exceptional support. It is non-conductive, non-magnetic, and resistant to temperature, chemicals, water, and oil. SafetyTech® features high visibility safety orange patented TuffGrip® handles ensuring optimum maneuverability and will return to normal after bending, retaining its original shape. *Load bearing capacity is subject to ground conditions. Sizing is subject to a manufacturing variance of +/- 5%.

Features:
  • Safety textured
  • No delamination
  • Safety orange rope handles
  • Lightweight
  • No splinters
  • Recovery memory
  • No warping after bending
PRICE
$285.42

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Weight Capacity60000 lbs
Weight18 lbs
Thickness1 in

Product Details

TypeMedium to Heavy Duty
ColorBlack
Surface TextureSmooth
MaterialUHMW HDPE
DescriptionHeavy Duty Outrigger Pads
Package Quantity1
Manufacturers Part NumberPAD24241
BrandSafety Tech

Warranty

WarrantyLifetime Limited