Replacement Log Book 70-1065 for Ideal Warehouse Propane Counterbalance Forklift Log
Write a Review
|
Questions & Answers (0)
Product Description
REPLACEMENT LOG BOOK FOR Ideal Warehouse PROPANE COUNTERBALANCE FORKLIFT TRUCK LOG
Replacement Log Books are available.
Replacement Log Books are available.
PRICE
$70.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-5/8 |
| Width | 4-1/2 |
| Height | 1/2 |
| Weight | 1 lbs |
Product Details
| Type | Replacement Log Book for Propane Counterbalance Forklift Log |
| Package Quantity | 1 |
| Manufacturers Part Number | 70-1065 |
| Accessory Type | Logs & Checklist Caddies |
| Brand | Ideal Warehouse Innovations, Inc. |