Milton 1072-2 Jumbo Desiccant Dryer System Metal Bowl 1/2" NPT 250 PSI 0.03 Micron
Write a Review
|
Questions & Answers (0)
Product Description
This 1/2" deluxe desiccant dryer system with piggyback filter/regulator will give you constant pressure with clean oil free dry air to your spray gun or pneumatic tool. Both filters are equipped with automatic overnight drains that will drain once the system drops to less than 5 PSI. This dryer system delivers extremely dry compressed air as low as -30 degrees Fahrenheit. Includes pressure gauge and the initial supply of desiccant. Maximum of 200 PSI.
PRICE
$725.00
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/4 in |
| Width | 14-1/4 in |
| Height | 4-7/8 in |
| Connection Size | 1/2 in |
| Bowl Size | 6 oz |
Product Details
| Bowl Type | Metal |
| CFM | 16 CFM |
| Color | Black/Silver |
| Filter Material | Coalescing |
| Max PSI | 250 psi |
| Automatic Drain | Yes |
| Micron Rating | 0.03 mic |
| Manufacturers Part Number | 1072-2 |
| Pre Filter | No |
| Max Ambient (Air Cooled) | 150 |
| Brand | Milton |