Replacement Motor for 20" Evaporative Cooler, Model 600580
Global Industrial
Model # :WB292217
Replacement Motor for 20" Evaporative Cooler, Model 600580
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 10 in |
| Height | 10 in |
Product Details
| Type | Motor |
| Manufacturers Part Number | 292217 |
| For Use With | Model 600580 |
| Brand | Global Industrial |