Replacement Belt BELR0001 for Portacool™ Hurricane 370
Write a Review
|
Questions & Answers (0)
Product Description
Replacement Belt BELR0001 for Hurricane 370
PRICE
$18.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 15 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Type | Motor Belt |
| Manufacturers Part Number | BELR0001 |
| For Use With | Hurricane 370 |
| Brand | Portacool |
Warranty
| Warranty | 1 yr |