Model # :WBRP6498
Replacement Pedal 20.5x30x10 for 641244, 641264 Floor Scrubbers
Write a Review
Questions & Answers (0)
Specifications
Product Details
| For Use With | Global Industrial |
| Brand | Global Industrial |
Related Products
The DC103SWM44 is an industrial grade magnetic starter switch for 5 HP 440V / 60 hertz / 3 phase motor. It protects your equipment against thermal overload and automatically shuts down if power is interrupted.
Maximize facility safety with the Genuine Karcher 360° Warning Beacon Installation Set (Part No. 8.638-583.0). Designed specifically for B 150 ride-on scrubbers, this revolving light ensures your cleaning equipment is highly visible in busy industrial environments. Please note that this critical safety upgrade requires field installation by a qualified technician.
Keep your Karcher floor scrubber moving safely with this Genuine Karcher Oil-Resistant Front Traction Tire (Part No. 6.435-446.0). Engineered specifically for drive motor 4.035-569.0, this durable replacement tire provides superior grip and reliable maneuverability. Replace worn tires to ensure optimal traction and performance in demanding commercial or industrial environments.
Power your commercial floor care equipment with the Genuine Karcher Trojan T105 Wet Battery (Part No. 8.622-835.0). Delivering a robust 6 volts and 225Ah of reliable capacity, this heavy-duty lead-acid battery ensures consistent, long-lasting performance for your industrial scrubbers. Replace worn batteries to maintain maximum cleaning productivity and efficiency.
Simplify your machine maintenance with the Genuine Karcher Lid and Tank Rinsing System (Part No. 4.039-327.0). This durable black plastic cover plate features an integrated tank flushing mechanism, making it incredibly easy to clean out your recovery tank after use. Prevent odors and maintain superior hygiene with this essential upgrade.