Karcher Front Tires, Traction, Oil-Proof For Drive Motor 4.035-045.0
Write a Review
|
Questions & Answers (0)
Product Description
Maximize your machine's handling with the Genuine Karcher Supergrip Blue Front Tire (Part No. 6.435-810.0). Engineered specifically for drive motor 4.035-045.0, this oil-proof traction wheel provides exceptional grip in slippery industrial environments. Replace worn tires to maintain precise steering, enhanced operator safety, and peak maneuverability during heavy-duty cleaning tasks.
PRICE
$959.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Wheel |
| Type | Front Tire |
| Color | Blue |
| Manufacturers Part Number | 6.435-810.0 |
| For Use With | 4.035-045.0 |
| Part Type | Wheel |
| Brand | Karcher |