Karcher Trojan T105 Battery, 6V, 225 AH
Write a Review
|
Questions & Answers (0)
Product Description
Power your commercial floor care equipment with the Genuine Karcher Trojan T105 Wet Battery (Part No. 8.622-835.0). Delivering a robust 6 volts and 225Ah of reliable capacity, this heavy-duty lead-acid battery ensures consistent, long-lasting performance for your industrial scrubbers. Replace worn batteries to maintain maximum cleaning productivity and efficiency.
PRICE
$439.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 8.622-835.0 |
| Type | Wet Battery |
| Voltage | 6 V |
| Package Quantity | 1 |
| Color | White |
| Brand | Karcher |