- 641407
- 641245
- 641327
- 641747
- 641748
Model # :WBRP6522
Replacement Pressure Switch 150x135x5 N.O. for 641407, 641245, 641327, 641747, 641748
Write a Review
Questions & Answers (0)
Specifications
Product Details
| For Use With | Global Industrial |
| Brand | Global Industrial |
Related Products
Clarke is carrying on their long tradition of durable, user-friendly extractors with the introduction of EX40 self-contained extractors. These CRI certified cleaning machines are proven to very effectively remove soil from your carpets, improving indoor air quality and extending the life of your carpets. One-Touch controls make operations as simple as switching on and cleaning. Cleaning modes can be easily selected with single button on the control panel. An adjustable handle allows for easy maneuverability, decreasing the need for backing into tight spaces. (18XL model only) The ...
Enhance cleaning productivity with our brand new stand-up automatic scrubber, the Advance SC1500™. Designed to deliver superior cleaning performance, the SC1500 stand-up scrubber provides a flexible, extremely maneuverable and compact solution for small to medium-sized areas. Plus, with a high-capacity tank and high scrub speed capabilities, the SC1500 covers more surface faster while maximizing your bottom line. To satisfy both daily and deep scrubbing applications, the SC1500 is available in a 20 inch disc model. Spend more time on the floor with the SC1500's large 12 gallon ...
Premium Easy Switch models include a drum dolly, spill recovery kit, more tools and a 55 gallon drum. Utilizing minimal compressed air, the EasySwitch is a powerful pneumatic vacuum that is ideal for any application - wet, dry, light and heavy. The EasySwitch is designed to handle the toughest of industrial cleanup jobs with ease. It rests upon any 55 gallon drum. With Exair's patented design, the EasySwitch vacuum uses a standard filter when vacuuming dry material. The fast and simple conversion to vacuuming liquids is done by releasing one latch and simply removing the filter element. ...
This part can be used as a replacement for the following OEM Part Numbers: Nilfisk/Advance 34RST, 34RST EcoFlex Tennant 3500, 3520 Tennant 3530, 3560, 3580, Tennant 3540 Tennant 5100 Tennant 5200 Tennant 5400 Tennant 5500, 5520 Tennant 5680 (SN 000000-029999) Tennant 5680 (SN 10000000- ) Tennant 5700 (SN 000000-029999) Tennant 5700 (SN 10000000- ) Tennant 5700EE (SN 000000-029999) Tennant 5700EE (SN 10000000- ) Tennant 5700XP (SN 000000-029999) Tennant 5700XP (SN 10000000- ) Tennant 7080 Tennant 7100 Tennant 7200 Tennant 7300 Tennant 8300 Nilfisk/Advance Adgressor, Adgressor AXP ...