Clarke® EX40 18LX 18", 12 Gallon Carpet Extractor - 56265505
Write a Review
|
Questions & Answers (0)
Product Description
Clarke is carrying on their long tradition of durable, user-friendly extractors with the introduction of EX40 self-contained extractors. These CRI certified cleaning machines are proven to very effectively remove soil from your carpets, improving indoor air quality and extending the life of your carpets. One-Touch controls make operations as simple as switching on and cleaning. Cleaning modes can be easily selected with single button on the control panel. An adjustable handle allows for easy maneuverability, decreasing the need for backing into tight spaces. (18XL model only) The removable tank's increased size extends cleaning time and decreases the need for emptying.
PRICE
$6,899.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-1/4 in |
| Width | 22-3/4 in |
| Height | 35-1/4 in |
| Weight | 114 lbs |
| Water Lift | 120 in |
| Cord Length | 50' |
| Cleaning Width | 18 in |
Product Details
| Pressure Power | 120 PSI |
| Solution Tank Capacity | 12 gal |
| Filtration | Removable Solution Filter |
| Material | Plastic |
| Manufacturers Part Number | 56265505 |
| Tank Material | Roto-molded Polyethylene |
| Recovery Tank Capacity | 10 gal |
| Brand | Clarke |
| Type | Self-Contained |
| Stages | 3 |
| Horsepower | Brush 1/3 HP |
| Color | Blue |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Description | EX40 18LX |
| Frame Material | Metal |
| Decibels | 68 |
Warranty
| Warranty | 3 year parts/3 year labor/1 years travel |
Compliance & Certifications
| Certifications | ETL, CSA, and CRI Gold Certification |