Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147875

MPN #: QSPE36

L.H.Dottie® Replacement Pulling Eye, 3/16"

Product Description
QSPE36 is a 3/16" replacement pulling eye.

For Use With:
  • Quick Sticks
Applications:
  • Through Drop Ceilings, Insulated Walls, Under Floors, and Any Confined Space


PRICE
$15.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/16 in

Product Details

Manufacturers Part NumberQSPE36
Package Quantity1
Description3/16" Replacement Pulling Eye
BrandL.H.Dottie