Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148086

MPN #: QS2512

L.H.Dottie® 4 Fish Stick Rod w/ Eye & Hook, Fibreglass, 1/4" x 12'

Product Description
Quick Sticks are used to fish voice, data, and video wire over drop ceilings, through insulated walls, underneath floors, and any confined space. They are manufactured from lightweight fiberglass and are flexible enough to bend up to 90.

Applications:
  • Through Drop Ceilings, Insulated Walls, Under Floors, and Any Confined Space


PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 ft
Width1/4 in

Product Details

MaterialFiberglass
Package Quantity1
Description1/4" x 12' White Rod w/ Eye & Hook
Manufacturers Part NumberQS2512
BrandL.H.Dottie