Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
TPI

Model # :WBB820347

MPN #: 6713784

TPI Replacement Quartz Tube for OCH 46 Series Infrared Heater 671-3784 1500W 120V

Product Description
Features:
  • 5/8" Diameter frosted quartz envelope
  • Nickel-Chromium alloy coiled element with porcelain end caps and pigtailed termination
  • Color temperature emitted: approx 1800°F (bright orange glow)
  • Approximately 60% radiant effiency
  • Fast heat-up/cool-down
  • Moisture resistance: High
  • Mechanical ruggedness: Good
  • Made in the USA
PRICE
$159.95

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width8 in
Height8 in
Weight3 lbs

Product Details

TypeAccessory
Average Life5000 hr
ColorClear
For Use WithOCH 46 Series
Wattage1500 W
Voltage120 V
Watts High1500 W
Kilowatts1.5 kW
MaterialNickel-Chrome Alloy
Manufacturers Part Number6713784
BrandTPI

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETLus