Replacement Air Line For Dyna-Glo Kerosene Heater
Write a Review
|
Questions & Answers (0)
Product Description
Part replacement for Dyna-Glo kerosene select forced air heater model series: KFA135, 220
PRICE
$8.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/2 in |
| Width | 1/2 in |
| Height | 1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Accessory |
| Material | Plastic |
| Series | Dyna-Glo Kerosene Heater |
| Manufacturers Part Number | 3341-0036-00 |
| For Use With | KFA135, KFA220 |
| Brand | Dyna-Glo |