Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3790900

MPN #: 8502FEFH

US Cargo Control Replacement Ratchet Strap Fixed End, Ratchet with Flat Hook, 4'' x 11', Yellow

Product Description
4" x 11" Yellow Heavy Duty Tie Down Strap with Flat Hook: Replace your fixed end without needing to buy an entire ratchet tie down with this heavy-duty 4" replacement strap. Made from durable yellow polyester webbing, it has a flat hook on one end and a ratchet on the other. Both the flat hook end and the ratchet assembly have a coating that looks sharp and adds protection from the elements.

HD Ratchet Strap Features:
  • Industrial-Grade Webbing: Webbing is thicker than most competitors, with more picks per inch.
  • Superior Abrasion-Resistance: Heat-sealed ends provide better resistance to abrasion, tearing, and cutting.
  • Heavy-Duty Flat Hooks: Perfect for connecting to either your rub rail or under the edge of your truck / trailer. Wide contact area better distributes tie down force, and a built-in defender prevents webbing wear and tear.
  • Corrosion-Resistant Hardware: Flat hook comes with a black powder coat finish and the ratchet is zinc-plated.
  • Designed for Fast Tensioning: The ratchet has a long, wide handle - easy to grip for fast tensioning.
  • Industry-Compliant: This 4 inch replacement strap is tagged and stenciled with break strength and working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
  • Comprehensive Cargo Securement Supplies: Complete your tie down system with strap protection, D-rings, corner protectors, and more.


PRICE
$58.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 ft
Width4 in
Weight9 lbs
Ultimate Load Strength Weight Capacity16200 lbs
Working Load Weight Limit5400 lbs

Product Details

TypeReplacement Ratchet Strap Fixed End
MaterialPolyester Webbing
Package Quantity1
ColorYellow
Manufacturers Part Number8502FEFH
BrandUS Cargo Control
End FittingFlat Hook