Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3790901

MPN #: 225FH

US Cargo Control Replacement Strap with Flat Hook, 2" x 25', Yellow

Product Description
This 2" x 25' Ratchet Strap Tie Down lets you swap out a worn loose end without replacing your entire ratchet tie-down assembly. Crafted from durable polyester webbing that resists weather, abrasion, and stretching, it provides a cost-effective way to extend the life of your existing tie-down setup. The flat hook end connects securely to rub rails or trailer edges, with a wide contact area that distributes force evenly for reliable cargo securement.

Benefits of Flat Hook End Hardware:
  • If you want to connect to either your rub rail or under the edge of your truck/trailer, a flat hook is the right end fitting for you.
  • With a wide contact area to better distribute tie-down force, flat hooks are a reliable choice for most loads.
  • They also include a built-in defender to prevent webbing wear and tear and prolong the life of your strap.
Compliant with Industry Standards

This tie-down strap is tagged and stenciled with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.

PRICE
$12.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Width2 in
Weight3 lbs
Ultimate Load Strength Weight Capacity10000 lbs
Working Load Weight Limit3333 lbs

Product Details

TypeWinch Strap
MaterialPolyester Webbing
Package Quantity1
ColorYellow
Manufacturers Part Number225FH
BrandUS Cargo Control
End FittingFlat Hook