Haviland Front Blade, Reference Blade - 222241 - NO-39.9-2 B RG - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
This blade is manufactured to fit a machine made by NOBLES, model number - 3301 - (42) & SS3200. This is the Front blade of the machine and is manufactured per OEM specs, in a Red Gum material. This material is excellent for virtually any type of floor. Blade specs: 1-15/16H x 43-5/8W x 1/8 Thick, with 15 mounting holes and 10 slots.
PRICE
$47.25 Sold in packages of 3 / $15.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43-5/8 in |
| Height | 1-15/16 in |
| Thickness | 1/8 |
| Cleaning Width | 43-5/8 in |
Product Details
| Color | Red |
| For Use With | 3301 - (42) & SS3200 |
| Mounting Location | Front |
| Material | Rubber |
| Package Quantity | 3 |
| Description | Front Blade w/15 Holes, 10 Slots |
| Manufacturers Part Number | NO-39.9-2 B RG |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| Brand | Tennant-Nobles |