Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Karcher

Model # :WBB3168891

MPN #: 1.533-003.0-KIT

Karcher KIRA B 50 Autonomous Floor Scrubber w/Docking Station, 22" Cleaning Width

Product Description
The Karcher KIRA B 50 autonomous floor scrubber is a practical addition to any cleaning team. Intelligently, autonomously and with the functionality of a floor scrubber, it takes on cleaning for medium to large areas efficiently and with consistent cleaning results, therefore relieving pressure on the cleaning team, who can instead focus on more higher value tasks. Intuitive user guidance with a large touch display allows the robot to be set up quickly, without the need for any expert knowledge. The docking station facilitates fully autonomous working, including filling with fresh water, emptying dirty water, rinsing the tank and charging the long-lasting lithium iron phosphate battery. One roller brush head pre-sweeps and scrubs in a single work step, while the integrated side brush eliminates the need for manual edge cleaning. High-performance sensors and software ensure navigation is reliable, collisions are safely prevented and obstacles avoided. For the purposes of documentation and monitoring, the KIRA B 50 sends status messages to mobile devices and creates detailed cleaning reports in the corresponding web portal.

Features and Benefits
  • Simple operation
Accessories
  • Standard main roller brushes
  • Spray lance
  • Professional Shop in shop
Equipment
  • DOSE
  • Auto-Fill
  • Communication interface: VDA 5050
  • Detergent dosing


Included with purchase:

  • On-site set up and training
  • 3-Year Premium Service Program:

    Deployment training (up to two days, 4-6 hours per day) for designated superusers.

    Quarterly Preventative Maintenance Service visits, per year, for the 3-years. Includes replacement of worn* covered consumables and 48-hour initial response. *As determined by the technician.

    Time for Repair Service which covers all eligible costs for the 3-year service period (all parts, travel and labor) including batteries and chargers.

    Costs associated with modified machines, misuse, abuse, failure to properly maintain the machine in accordance with the manual and other documents, and other negligent or intentional damage are excluded from the Service Program.

    3-year Autonomy coverage includes:

    1) Autonomous operation including fill-in and copycat modes.

    2) Text Assist operator alerts.

    3) Digital usage reports on delivered to subscribers.

    4) Cloud connectivity (remote software upgrades, cloud API for third-party apps and services).

  • PRICE
    $80,999.00

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length43-5/16 in
    Width30 in
    Height47-1/2 in
    Weight502 lbs
    Pad Size22 in
    Cleaning Width22 in

    Product Details

    Assembly RequiredNo
    TypeAutonomous Floor Scrubber
    Solution Tank Capacity14.5 gal
    ColorGray
    Drive SystemAutonomous
    Cleaning Capacity25,450 ft²/hr
    Power SourceLithium Battery
    Voltage24 V
    Manufacturers Part Number1.533-003.0-KIT
    Recovery Tank Capacity14.5 gal
    BatteriesYes
    Battery Run Time3.5 hr
    Brush Motor RPM1200 rpm
    BrandKarcher
    Speed2.7 mph

    Warranty

    Warranty3 yr